Shop All KVM Switches
Tripp Lite
KVM, 4-Port, OSD, Peripheral Sharing, Audio
Mfr # B006-VUA4-K-R
Zoro # G5412605
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.9"
- Depth 2.8"
- Height 1.6"
- Number of USB Ports 2
- Product Type KVM Switchbox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B006-VUA4-K-R
- Zoro # G5412605
- UPC # 037332152893
- Country of Origin China
- Category KVM Switches
Dimensions
Width | 7.9" |
Depth | 2.8" |
Height | 1.6" |
Details
Item | KVM,4-Port,OSD,Peripheral Sharing,Audio |
Number of USB Ports | 2 |
Product Type | KVM Switchbox |
Description
KVM,4-Port,OSD,Peripheral Sharing,Audio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DANTONA, CUSTOM179 (CUSTOM-179)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for Afikim Superlight S3 - 2 Pack (ML18-12GELMP2433)
- MICRO CONNECTORS Micro Connectors TR4-570SH-BL 1000 ft. Solid Shielded STP CAT 6A Bulk Ethernet Cable - Blue (TR4-570SH-BL)
- EXELL BATTERY Razor Battery Fits Wahl 93151 93151-001 Eclipse Clippers (EBWHL-4NEW)
- TRIPP LITE USB Cable Kit, KVM B020/2 Series, 10ft (P776-010)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- TRIPP LITE KVM Cable Kit, 6 Ft (P759-006)
- TRIPP LITE Hdmi Kvm Cable Kit - Hdmi, Usb, 3.5 Mm Audio (M/M) - 4K, 6 Ft., Black (P782-006-HA)
- TRIPP LITE USB/PS2 Cable, KVM, B040/B042 Series, 15ft (P780-015)
- TRIPP LITE KVM, 2-Port, DVI, Audio, Cables, USB (B004-DUA2-K-R)
- TRIPP LITE Kvm Switch Usb/Ps2 Combo Cable Kit (P780-006)
- Tripp Lite KVM Switches