Shop All KVM Switches
Tripp Lite
KVM, 2-Port, USB, Audio, Compact
Mfr # B004-VUA2-K-R
Zoro # G5412620
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type USB
- Number of Ports 2
- Number of Computers Controlled 2
- Housing Material ABS
- Compatible Software Mac, PC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B004-VUA2-K-R
- Zoro # G5412620
- UPC # 037332140043
- Country of Origin China
- Category KVM Switches
Details
Item | KVM Switch |
Connector Type | USB |
Number of Ports | 2 |
Number of Computers Controlled | 2 |
Housing Material | ABS |
Compatible Software | Mac, PC |
Description
KVM Switch, Connector Type USB, Number of Computers Controlled 2, Number of Ports 2, Housing Material ABS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Sure-Lites 26-50 - 4PK (MAX3972057)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for U1HR1500S 0120935 (ML35-12GEL926)
- ILC Replacement for Bang & Olufsen Beolit 15 Battery (BEOLIT 15 BATTERY BANG & OLUFSEN)
- SYBA SYBA SY-ACC65047 Accessory 50 Piece Computer Network Installation Tool Kit with Multi-Module Cable Tester (SY-ACC65047)
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- TRIPP LITE USB Cable Kit, KVM B020/2 Series, 10ft (P776-010)
- TRIPP LITE Hdmi Kvm Cable Kit - Hdmi, Usb, 3.5 Mm Audio (M/M) - 4K, 6 Ft., Black (P782-006-HA)
- TRIPP LITE USB/PS2 Cable, KVM, B040/B042 Series, 15ft (P780-015)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- TRIPP LITE KVM, 2-Port, DVI, Audio, Cables, USB (B004-DUA2-K-R)
- RARITAN COMPUTER T1700-LED Lcd Console Drawer T1700 Led Kvm Console Ps2- USB 17.3 Rack Mountable 1920 X 1080 Full Hd (YYI1-RD4048)
- Tripp Lite KVM Switches