Shop All KVM Switches
Tripp Lite
KVM, 16-Port, Cat5, Matrix, 1U, 2 User
Mfr # B060-016-2
Zoro # G5412316
product price: $1,800.99
/ea
Free Shipping & Returns
$1,800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 230 V AC
- Height 1.7"
- Width 17"
- Depth 10"
- Product Type KVM Switchbox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B060-016-2
- Zoro # G5412316
- UPC # 037332138750
- Country of Origin Taiwan, Province of China
- Category KVM Switches
Dimensions
Height | 1.7" |
Width | 17" |
Depth | 10" |
Details
Item | KVM,16-Port,Cat5,Matrix,1U,2 User |
Input Voltage | 230 V AC |
Product Type | KVM Switchbox |
Description
KVM,16-Port,Cat5,Matrix,1U,2 User
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 7.2 Volt Nickel Metal Hydride Dantona Emergency Lighting Battery (CUSTOM-70)
- LOGITECH Protective Covers K270 Sngl Pk (956000019)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR48 393 (EB-SR754)
- MOUNT-IT VESA Mount Adapter Plate MI-787 (MI-787)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- TRIPP LITE Hdmi Kvm Cable Kit - Hdmi, Usb, 3.5 Mm Audio (M/M) - 4K, 6 Ft., Black (P782-006-HA)
- TRIPP LITE USB Cable Kit, KVM B020/2 Series, 10ft (P776-010)
- TRIPP LITE Kvm Switch Usb/Ps2 Combo Cable Kit (P780-006)
- TRIPP LITE USB/PS2 Cable, KVM, B040/B042 Series, 15ft (P780-015)
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- TRIPP LITE KVM Cable Kit, 6 Ft (P759-006)
- Tripp Lite KVM Switches