Shop All KVM Switches
Tripp Lite
KVM, 16-Port, Cat 5, IP, 4+1 User, 1U
Mfr # B072-016-IP4
Zoro # G5412158
product price: $2,700.99
/ea
Free Shipping & Returns
$2,700.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.3"
- Depth 11"
- Height 1.7"
- Product Type KVM Switchbox
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B072-016-IP4
- Zoro # G5412158
- UPC # 037332177254
- Country of Origin China
- Category KVM Switches
Dimensions
Width | 17.3" |
Depth | 11" |
Height | 1.7" |
Details
Item | KVM,16-Port,Cat 5,IP,4+1 User,1U |
Product Type | KVM Switchbox |
Color | Black |
Number of USB Ports | 2 |
Description
KVM,16-Port,Cat 5,IP,4+1 User,1U
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-3300)
- ANTAIRA Din-Rail to 19" Rack Mount Adapter for all Din-Rail Mountable Products, 2U Height (DIN-RACK-2U)
- BATTERY CLERK AJC® Eaton Powerware PW3105 700 12V 7Ah UPS Battery (EATON-POWERWARE PW3105 700)
- CORTELCO 250045-VBA-20M Desk w/ Volume - Brown (2500-V-BR)
- TRIPP LITE KVM, 2-Port, DVI, Audio, Cables, USB (B004-DUA2-K-R)
- TRIPP LITE USB/PS2 Cable, KVM, B040/B042 Series, 15ft (P780-015)
- TRIPP LITE KVM Cable Kit, 6 Ft (P759-006)
- TRIPP LITE Hdmi Kvm Cable Kit - Hdmi, Usb, 3.5 Mm Audio (M/M) - 4K, 6 Ft., Black (P782-006-HA)
- TRIPP LITE USB Cable Kit, KVM B020/2 Series, 10ft (P776-010)
- TRIPP LITE Kvm Switch Usb/Ps2 Combo Cable Kit (P780-006)
- TRENDNET Trendnt 6Ft 1.83M Usb Kvm Cbl (TKCU06)
- Tripp Lite KVM Switches