Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
KIT TO MOUNT UPS AND BATTERIES, ON 2-POST RACK OR WALL MOUNTS
Mfr # 273267
Zoro # G5695996
product price: $149.99
/ea
Sold in multiples of 25 for $3,749.75
Free Shipping & Returns
$3,749.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Rack/Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 273267
- Zoro # G5695996
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Mounting | Rack/Wall |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (XTCE018C01TD)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Clear (HS364-S50-CLEAR)
- RACO Set Screw Connector, 1/2" Conduit, Zinc (2634)
- ACME ELECTRIC IC Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF252796S)
- TRIPP LITE UPS System, 2.2 kVA, 4 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART2200RM2U)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR550U)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (BC350)
- TRIPP LITE Line Interactive UPS, Tower, Out: 240V AC , In:220V AC (SMX750SLT)
- TRIPP LITE Line-Interactive 2U Rack/Tower UPS, 6-Out, 1000 VA, BK (TRPSMC10002URM)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- Tripp Lite Uninterruptible Power Supplies (UPS)