Shop All Voice & Data Patch Cords
Tripp Lite
Keystone Jack, Cat6/Cat5e, Punch Down, Red
Mfr # N238-001-RD
Zoro # G5183921
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Female); 110 IDC
- Jacket Color Red
- Color Red
- Connector Type RJ-45 Network - Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N238-001-RD
- Zoro # G5183921
- UPC # 037332153579
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Female); 110 IDC |
Jacket Color | Red |
Item | Keystone Jack,Cat6/Cat5e,Punch Down,Red |
Color | Red |
Connector Type | RJ-45 Network - Female |
Product Type | Network Connector |
110 Block | Yes |
Package Contents | N238-001-GN 110 Style Punch Down Keystone Jack, 2 x Termination Caps |
Certifications & Standards | UL, ANSI/TIA/EIA-568-B.2-1 |
TAA Compliant | Yes |
Product Color | Red |
Product Name | N238-001-RD 110 Style Punch Down Keystone Jack |
Connector Details | 1 x RJ-45 Network Female |
Side B - Connector 1 | 110 IDC |
Technology | Cat5/5e; Cat6 |
Connector Color | Red |
Side A - Connector 1 | RJ45 (FEMALE) |
Package Includes | Red Cat6/Cat5e 110 Punch Down Keystone Jack;Termination caps (2) |
Number of Ports | 1 |
Product Compliance | Trade Agreements Act (TAA) |
Description
Keystone Jack,Cat6/Cat5e,Punch Down,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Connector, For EMT Conduit (2604)
- HUBBELL Hubbell Electrical 1C-DV Vertical Duplex Gang Flip Snap Cover; Gray (357043)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-2-EC)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3EJX)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S25-BL)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Black, 12ft (N002-012-BK)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Punch, Blue (N238-001-BL)
- TRIPP LITE VGA-Cat5/6 Extender, Up to 1000ft, EDID (B130-101-2)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-UP)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Green, 1ft (N002-001-GN)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31313)
- Tripp Lite Voice & Data Patch Cords