Shop All Voice & Data Patch Cords
Tripp Lite
Keystone Jack, Cat6/Cat5e, 110, Yellow
Mfr # N238-001-YW
Zoro # G5183888
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Female); 110 IDC
- Jacket Color Yellow
- Connector Type RJ-45 Network - Female
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N238-001-YW
- Zoro # G5183888
- UPC # 037332153586
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Female); 110 IDC |
Jacket Color | Yellow |
Item | Keystone Jack,Cat6/Cat5e,110,Yellow |
Connector Type | RJ-45 Network - Female |
Color | Yellow |
Connector Details | 1 x RJ-45 Network Female |
TAA Compliant | Yes |
Product Type | Network Connector |
Certifications & Standards | UL, ANSI/TIA/EIA-568-B.2-1, EIA/TIA Cat6 |
Package Contents | N238-001-YW Cat6 110-punch Down Keystone Jack, 2 x Termination Caps |
Product Name | N238-001-YW Cat6 110-punch Down Keystone Jack |
Product Color | Yellow |
110 Block | Yes |
Technology | Cat5/5e; Cat6 |
Product Compliance | Trade Agreements Act (TAA) |
Number of Ports | 1 |
Side A - Connector 1 | RJ45 (FEMALE) |
Side B - Connector 1 | 110 IDC |
Package Includes | Yellow Cat6/Cat5e 110 Punch Down Keystone Jack;Termination caps (2) |
Connector Color | Yellow |
Description
Keystone Jack,Cat6/Cat5e,110,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 40A, 3 Pole, 240V AC (Q340)
- WIEGMANN Polycarbonate Enclosure, 11.57 in H, 10 in W, 3.07 in D, 4X, Screw On (HW-S30023085WW)
- LEVITON Locking Connector (2313)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AAA5)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-020-BL-UP)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-RA)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-RA)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 5ft (N201-005-GN)
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Blue (N201-007-BL)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-DN)
- AXIOM MANUFACTURING Axiom 75Ft Cat6A Cable (Green) - Taa (AXG95809)
- Tripp Lite Voice & Data Patch Cords