Shop All Voice & Data Patch Cords
Tripp Lite
Keystone Jack, Cat6/Cat5e, 110 Punch, Green
Mfr # N238-001-GN
Zoro # G5183949
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Female); 110 IDC
- Jacket Color Green
- Connector Type RJ-45 Network - Female
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N238-001-GN
- Zoro # G5183949
- UPC # 037332153562
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Female); 110 IDC |
Jacket Color | Green |
Item | Keystone Jack,Cat6/Cat5e,110 Punch,Green |
Connector Type | RJ-45 Network - Female |
Color | Green |
TAA Compliant | Yes |
Product Type | Network Connector |
110 Block | Yes |
Package Contents | N238-001-GN 110 Style Punch Down Keystone Jack, 2 x Termination Caps |
Product Name | N238-001-GN 110 Style Punch Down Keystone Jack |
Product Color | Green |
Connector Details | 1 x RJ-45 Network Female |
Certifications & Standards | UL, ANSI/TIA/EIA-568-B.2-1 |
Package Includes | Green Cat6/Cat5e 110 Punch Down Keystone Jack;Termination caps (2) |
Connector Color | Green |
Side B - Connector 1 | 110 IDC |
Technology | Cat5/5e; Cat6 |
Side A - Connector 1 | RJ45 (FEMALE) |
Number of Ports | 1 |
Product Compliance | Trade Agreements Act (TAA) |
Description
Keystone Jack,Cat6/Cat5e,110 Punch,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009)
- LEVITON Insert Blank Toggle Iv (80700-00I)
- SQUARE D Weathershield (WS381)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 250 Ft - Black (WL901-BK-250)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-UP)
- TRIPP LITE Molded Patch Cable, Cat5E, 14 ft., Blue (N002-014-BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 25ft (N201-025-RD)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-015-BL-UP)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-LA)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 20ft (N201-020-BL)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 10 ft. (HC6B10)
- Tripp Lite Voice & Data Patch Cords