Shop All Cable Supports
Tripp Lite
J-Hook Cable Support 2In Batwi
Mfr # NCM-JHC20-25
Zoro # G5182266
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Weight Capacity (lbs.) 60
- Unit Dimensions (hwd / in.) 4.77 x 1.4 x 2 in
- Certifications Tested to RoHS, REACH. Compliant with TIA-56B-C, TIA-569-C, ISO/IEC 14763-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # NCM-JHC20-25
- Zoro # G5182266
- UPC # 37332236074
- Country of Origin China
- Category Cable Supports
Dimensions
Unit Dimensions (hwd / in.) | 4.77 x 1.4 x 2 in |
Details
Color | Silver |
Maximum Weight Capacity (lbs.) | 60 |
Certifications | Tested to RoHS, REACH. Compliant with TIA-56B-C, TIA-569-C, ISO/IEC 14763-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BR5)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, Momentary On/Off/Momentary On, 3/4 hp, 10A @ 250V AC (6FC54-73)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/277V AC (31EH29)
- MERSEN Pwr Dist Block, 760A, 2P, 4AWG-500 MCM, 600V (MPDB69112)
- GARDNER BENDER Gardner Bender MCS-20W Multi Cable Staple Wood Stud (6461677)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM2S-AT-D0)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- REIKU System Support Top, For 36mm Tubing, PK10 (PADSB-36)
- WINNIE INDUSTRIES 3/4in. J Hook - White, 100PK (WJH12WH)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- MARSHALL STAMPING Adj Jackpost 56-100In Std (JP84)
- Tripp Lite Cable Supports