Shop All Cable Supports
Tripp Lite
J-Hook Cable Support 1-5/16In, NCM-JHW13-25
Mfr # NCM-JHW13-25
Zoro # G5183255
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Weight Capacity (lbs.) 60
- Certifications Tested to RoHS, REACH. Compliant with TIA-56B-C, TIA-569-C, ISO/IEC 14763-2
- Unit Dimensions (hwd / in.) 4.13 x 1.4 x 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # NCM-JHW13-25
- Zoro # G5183255
- UPC # 37332236098
- Country of Origin China
- Category Cable Supports
Dimensions
Unit Dimensions (hwd / in.) | 4.13 x 1.4 x 1.3 in |
Details
Color | Silver |
Maximum Weight Capacity (lbs.) | 60 |
Certifications | Tested to RoHS, REACH. Compliant with TIA-56B-C, TIA-569-C, ISO/IEC 14763-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Toggel Switch Operator, 22mm, Black (ZB4BD28)
- 3M 14.6" L Cable Tie Black PK 1000 (CT15BK50-C)
- GAMPAK CONDUIT BODY LB ALMN 2""D (02-55646LB)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Hole, Plastic (XALD03H7)
- WINNIE INDUSTRIES 3/4in. J Hook with Bat Wing, 100PK (WJH12W)
- EATON B-LINE J-Hook, 1/4In Rod, 3/4In Max Cap (BCH12-W2)
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- EATON B-LINE J-Hook, W/ Pin, 1/8-1/2" Flange, 2" Max Cap (BCH32-C1)
- BESTLINK NETWARE Large Cable Hanger, PK 200 (102261-200)
- GARDNER BENDER Plastic Staple Coax, 1/4", Masonry, PK100 (PSB-100M)
- SHAVER INDUSTRIES J-Hook, 3.5" H, 4" L, Black, Steel (628242430234)
- Tripp Lite Cable Supports