Shop All Rack Protectors
Tripp Lite
Isobar Surge Protector Rackmount 15/20A 12 Outlet 15ft Cord 1URM
Mfr # ISOBAR4 ULTRA
Zoro # G6768643
product price: $95.75
/ea
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Voltage 120VAC
- Color Light Gray
- Cord Length 1.83m
- Max. Amps 12A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # ISOBAR4 ULTRA
- Zoro # G6768643
- UPC # 037332010094
- Country of Origin China
- Category Rack Protectors
Dimensions
Cord Length | 1.83m |
Details
Item | Isobar Surge Protector |
Number of Outlets | 4 |
Voltage | 120VAC |
Color | Light Gray |
Max. Amps | 12A |
Mounting Style | Keyhole |
Housing Material | Metal |
NEMA Receptacle Configuration | NEMA 5-15R |
NEMA Plug Configuration | NEMA 5-15P |
Plug Style | Right-Angle Plug |
Frequency | 50/60 Hz |
Description
Isobar Surge Protector Rackmount 15/20A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 930108 - 12-3/8"L x 9-3/4"W x 2-1/8"H, Green (9301085113)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel (4723-18PL-AM)
- CRAFTSMAN Workstation, Black, 39 1/2 in H, 52 in W (CMST98274BK)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 34 (P34CH)
- GLOBAL INDUSTRIAL Rack Protector with Cutout, 3 x 3 Opening, 18H, Yellow (799048)
- GLOBAL INDUSTRIAL Rack Protector, Rack End Mounting, 3 x 3 Opening, 18H, Yellow (799049)
- VESTIL 6" Rack Guard with 24" C Channel Bump (G6-24-B)
- VESTIL 8" Rack Guard with 36" C Channel Bump (G8-36-B)
- VESTIL 6" Rack Guard with 18" C Channel Bump (G6-18-B)
- MIGHTY LINE Rack Protector, Heavy Duty (RACKGUARD)
- VESTIL 8" Rack Guard with 18" C Channel Bump (G8-18-B)
- Tripp Lite Pallet Racks