Shop All Power Strips
Tripp Lite
Isobar Surge Protector, 8 AC Outlets, 25 ft Cord, 3,840 J, Light Gray
Mfr # ISOBAR825ULTRA
Zoro # G207268026
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Color Light Gray
- Cord Length 25 ft
- Modes of Protection Power
- Includes (4) Outlet Safety Covers; Instruction Manual with Warranty Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # ISOBAR825ULTRA
- Zoro # G207268026
- UPC # 37332138286
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Depth | 3.5" |
Width | 9" |
Height | 2.5" |
Input Cord Length (ft.) | 25 |
Unit Dimensions (hwd / in.) | 2.500 x 9.000 x 3.500 |
Description
Protect computer, networking and telecom equipment from surges, spikes and line noise with this premium suppressor Isolated filter banks eliminate interference between your connected equipment Widely spaced outlets accommodate large transformer plugs without blocking remaining outlets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1EHA-R63/D)
- INSULTAB Shrink Tubing, 2.0in ID, Black, 10ft (HS-105 2" Blk 10)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (HBL5360ISA)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP604)
- TRIPP LITE Outlet Strip, White, 6 ft. (PS-606-HG)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 850VA (ECO850LCD)
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 8 ft. Cord, 1440 Joules, Gray (TLP808)
- TRIPP LITE PDU, 120V, 10 Outlet, 15 ft., Black (UL800CB-15)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-F)
- APC Power-Saving Timer Essential Surgearrest (P4GC)
- Tripp Lite Extension Cords & Power Strips