Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J
Mfr # INTERNET550U
Zoro # G307270448
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backup Time (Half/Full Load) 10 minutes @ 150 Watts / 3 minutes @ 550 Volts
- Height 3.1"
- Depth 5.7"
- Width 10.8"
- Full Load Runtime (min.) 1.2 min. (300w)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # INTERNET550U
- Zoro # G307270448
- UPC # 37332211026
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 3.1" |
Depth | 5.7" |
Width | 10.8" |
UPS Input Cord Length (ft.) | 5 |
UPS Power Module Dimensions (hwd, in.) | 4.13 x 4.33 x 7.28 |
Primary UPS Height (mm) | 105 |
Primary UPS Depth (mm) | 185 |
Primary UPS Width (mm) | 110 |
Unit Dimensions (hwd / in.) | 4.130 x 4.330 x 7.280 |
Description
Power protection and battery backup for home and office computers and electronics Provides seamless battery support during brownouts and power failures with enough runtime to save and shutdown connected equipment without data loss Includes battery supported outlets and additional suppressiononly outlets USB enables optional unattended system shutdown without data loss in the case of extended power failure PowerAlert software available via free download, includes bundled USB cable Builtin audible alarm and front panel LEDs offer continuous status information regarding line and battery power operation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO Hook and Loop Cable Tie, Black, 1/2" (G6397785)
- CORDMATE II Cord Cover Plst Wht 5' (C50)
- ANDERSON POWER PRODUCTS Powerpole Contact, #4 ga., 120A, PK50 (123143-050)
- ADVANCE CABLE TIES 11 50 lb. BLUE CABLE TIES 100/BAG (AL-11-50-6-C)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- TRIPP LITE Tripp Lite RBC94-2U Replacement Battery Cartridge for Select Tripp Lite (RBC94-2U)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 8 Outlets, 550 VA, 420 J (AVR550U)
- TRIPP LITE UPS Replacement Battery, Kit, Various, (RBC53)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 750 VA, 420 J (AVR750U)
- GLOBE ELECTRIC 8V16V24V Transformer (SL-125-02)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories