Shop All Stereo & Optical Audio Cables
Tripp Lite
Internal SAS Cable, Mini-SAS, 4xSatA, 3ft
Mfr # S508-003
Zoro # G5192848
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 3 ft.
- Cable Type SAS
- Cable Length 3 ft
- For Use With Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # S508-003
- Zoro # G5192848
- UPC # 037332143341
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 3 ft. |
Cable Length | 3 ft |
Details
Promotion Restriction | Not eligible for promotion |
Cable Type | SAS |
For Use With | Hard Drive |
Color | Red |
Features | Reduced Mechanical Size Offers Up To 4 Times The Port Density Of The Current X4 Solution |
Number of Cables | 1 |
Standards | RoHS Compliant |
Item | Internal SAS Cable,Mini-SAS,4xSatA,3ft |
Product Type | Data Transfer Cable |
Description
Internal SAS Cable,Mini-SAS,4xSatA,3ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replaces Ducati 796cc Hypermotard 2013 (YT12B-4140)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Best Power PW9125 1250i (MAX3983723)
- ILC Replacement for Sonnenschein Sl-350/p (SL-350/P SONNENSCHEIN)
- MOXA Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, M1Eds2016Ml (EDS-2016-ML)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 1ft (P312-001)
- TRIPP LITE Audio Cable, Ultra Thin, Mini Toslink, 2m (A104-02M)
- TRIPP LITE SCSI Cable, Ultra2/U160/U320, VHDCI, 6ft (S455-006)
- TRIPP LITE HDMI To DVI Cable, 6 ft., Black (P566-006)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2xRCA, 6ft (P314-006)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 25ft (P560-025)
- MONOPRICE Xlr M Toxlr F 16AWG Cable 25 ft. (4754)
- Tripp Lite Stereo & Optical Audio Cables