Shop All Power Strips
This Product is Discontinued
Tripp Lite
INSTANT-READ- AC OUTLET, TESTER, (Discontinued)
Mfr # CT120
Zoro # G2134326
This Product is Discontinued
Key Features
- Depth 0.5"
- Width 1.5"
- Height 3"
- Product Name Instant-Read AC Outlet Circuit Tester with Diagnostic LEDs
- Product Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # CT120
- Zoro # G2134326
- Country of Origin Unknown
- Category Power Strips
Dimensions
Depth | 0.5" |
Width | 1.5" |
Height | 3" |
Details
Product Name | Instant-Read AC Outlet Circuit Tester with Diagnostic LEDs |
Product Color | Black |
Additional Information | Housing Type / Color: Black plastic, Lighted Display: 3 indicator lights (2 yellow / 1 red) |
Product Material | Plastic |
Product Type | Circuit Tester |
Package Contents | Instant-Read AC Outlet Circuit Tester with Diagnostic LEDs, Operating instructions |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.