Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Hot-Swappable Power Module 18kW 208/120V 220/127V SV UPS 20kVA
Mfr # SV20PM
Zoro # G6768397
product price: $5,833.99
/ea
Free Shipping & Returns
$5,833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SV20PM
- Zoro # G6768397
- UPC # 037332200099
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery Module |
Description
Hot-Swappable Power Module 18kW 208/120V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-6006)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 200A, 600V AC, Indicating (A6D200R)
- RACO Mud Ring, 2 Gang, 780, Square Box (780)
- MERSEN Midget Fuse, HP10M Series, 25A, 1000V AC, 10kA (HP10M25)
- TRIPP LITE Internet Office UPS, B/U Time 17min, 550 VA, 8 Outlets, 1 USB (TRPINTERNET550U)
- TRIPP LITE UPS Replacement Battery, 12VDC, 1U, TL (RBC62-1U)
- TRIPP LITE UPS System, 900 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR900U)
- TRIPP LITE UPS System, 750 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET750U)
- TRIPP LITE Line-Interactive 2U Rack/Tower UPS, 8-Out, 1500 VA, BK (TRPSMC15002URM)
- TRIPP LITE UPS Replacement Battery, SmartPro, 38VDC, 4 (RBC94-2U)
- TRIPP LITE UPS System, 700 VA, 8 Outlets, Floor, Out: 115/120V AC , In:120V AC (AVR700U)
- Tripp Lite Uninterruptible Power Supplies (UPS)