Shop All USB Cables
Tripp Lite
High-Speed Usb Serial Adapter
Mfr # USA-19HS
Zoro # G0686677
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 9-pin (DB9) serial device
- Sub-Category USB Connector
- Features No external power supply needed
- Includes 3-foot USB cable included
- Number of Inputs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # USA-19HS
- Zoro # G0686677
- UPC # 672603000413
- Country of Origin Taiwan, Province of China
- Category USB Cables
Details
Item | High-Speed Usb Serial Adapter |
For Use With | 9-pin (DB9) serial device |
Sub-Category | USB Connector |
Features | No external power supply needed |
Includes | 3-foot USB cable included |
Number of Inputs | 1 |
Number of Outputs | 1 |
Accessory Type | High-Speed Usb Serial Adapter |
Description
High-Speed Usb Serial Adapter, For Use With 9-pin (DB9) serial device, Includes 3-foot USB cable included, Features No external power supply needed, Number of Inputs 1, Number of Outputs 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRETT METAL DETECTORS Walk-Through Metal Detector, 80" L Inside (1171000)
- BATTERY CLERK AJC® MK MK ES3-12 12V 3.2Ah Sealed Lead Acid Battery (MK-ES3-12-MK-12V-3.2Ah-SLA)
- STREAMLIGHT AC Charger Bank, 100V/ 120V (90910)
- MOUNT-IT Tablet Arm Mount Holder for 10 Inch Screens (MI-1401)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 4-Port, Rugged, Mount (U223-004-IND)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 10-Port (U223-010)
- TRIPP LITE Reversible USB Extension Cable, Blck, 10ft (UR024-010)
- TRIPP LITE USB C Hub 4-Port w/ 4x USB-A Portable Compact USB Type C, USB-C (U460-004-4AB)
- TRIPP LITE USB Cable, SuperSpeed, Keystone, M/F, 3ft (U324-003-KJ)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 1ft (U326-001-BK)
- TRIPP LITE USB 3.0 SuperSpeed Extension Cable, 10 ft, Blue (U324-010)
- Tripp Lite USB Cables