Shop All HDMI Cables
Tripp Lite
High Speed HDMI Flat Cable, Ultra HD 4K, Digital Video with Audio MM, 6 ft, Black
Mfr # P568-006-FL
Zoro # G907270466
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Side B Connector 1 Type HDMI (Male)
- Cable Length (ft.) 6
- Technology HDMI
- Side A Connector 1 Type HDMI (Male)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P568-006-FL
- Zoro # G907270466
- UPC # 37332137975
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length (ft.) | 6 |
Details
Color | Black |
Side B Connector 1 Type | HDMI (Male) |
Technology | HDMI |
Side A Connector 1 Type | HDMI (Male) |
Description
Allows interconnection between digital display devices, such as DTVs digital television, plasma displays, LCD TVs and projectors, to digital source devices, such as digital settop boxes, Bluray players and AV receivers Supports iPad 2 Video Mirroring when used with Apple Digital AV Adapter sold separately HDMI assures that the best audiovideo signal is always sent from the source HDTV signal, Bluray Player to the display projection television, LCD, plasma, etc It does this by allowing uncompressed video and multichannel audio data to be input to the display device through one single cable An HDMI connection allows input at high rates of speed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROVE 3-Inch Lightning to 3.5MM Female Adapter Apple-Compatible (RV069121)
- ZEUS BATTERY PRODUCTS 3V 580MAH LIMNO2 COIN CELL, 5PK (CR2450)
- ILC Replacement for IBM 74y9340 (74Y9340 IBM)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12V Peg Perego DMU12-12 Battery (MAX3513788)
- TRIPP LITE HDMI Splitter, 4-Port, Ultra-HD, Black (TRPB118004UHD2)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 150ft, 2-Port (B126-002)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Digital Video with Audio M/M, 3 ft, Black (P569-003)
- TRIPP LITE ADAPTER, MINIDSPYTOVGA, HDMI (TRPP13706NHDV4K)
- TRIPP LITE High Speed HDMI Cable, Ultra HD 4K, Digital Video with Audio M/M, 30 ft, Black (P568-030)
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 10ft (P566-010)
- MONOPRICE A/V Switch, HDMI 4x1 Cert (3D) (5557)
- Tripp Lite HDMI Cables