Shop All HDMI Cables
Tripp Lite
High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 6 ft, Black
Mfr # P569-006
Zoro # G808995918
original price:
$10.39
5% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Device Type HDMI Devices
- Connector/Port/Interface HDMI Male; HDMI Male
- Cable Type HDMI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P569-006
- Zoro # G808995918
- UPC # 37332160652
- Country of Origin Viet Nam
- Category HDMI Cables
Dimensions
Length | 6 ft |
Details
Color | Black |
For Device Type | HDMI Devices |
Item | Cables |
Connector/Port/Interface | HDMI Male; HDMI Male |
Cable Type | HDMI |
Description
Offers the highest level of performance by HDMI, supports Ethernet data connectivity, audio return channel, 3D support and video resolutions up to 4096 x 2160. HDMI cables have been tested to perform at speeds of 340 MHz or up to 18 Gbps, which is the highest bandwidth currently available over an HDMI cable and can successfully handle 1080p signals including those at increased color depths and increased refresh rates from the source. These cables are backward compatible with previous versions of HDMI and will work in all HDMI cabling scenarios.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-b-102-un10u (RAM-B-102-UN10U RAM MOUNTS)
- ORING NETWORKING Slim Type 8 x 10/100/1000TX (RJ-45) PoE+, IGPS-1080-24V (IGPS-1080-24V)
- STANDARD HORIZON Nylon Carry Case f/HX400 & HX380 (SHC-20)
- MIGHTY MAX BATTERY 6 Volt 6v 4.5ah Rechargeable Deer Game Feeder Battery (ML4-691827)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Digital Video with Audio M/M, 3 ft, Black (P569-003)
- TRIPP LITE High Speed HDMI Cable, Ultra HD 4K, Digital Video with Audio M/M, 30 ft, Black (P568-030)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 100ft, Audio (B126-1P0)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 200ft, Audio (B126-1A1)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 150ft, 2-Port (B126-002)
- TRIPP LITE CABLE, HDMI 4K 3 FOOT (TRPP569003)
- IOCREST IOCrest SY-SPL31059 2 Port HDMI Splitter (SY-SPL31059)
- Tripp Lite HDMI Cables