Shop All HDMI Cables
Tripp Lite
High Speed HDMI Cable, Ultra HD 4K, Digital Video with Audio M/M, 30 ft, Black
Mfr # P568-030
Zoro # G908995917
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connects Devices (From/To) Computer to Monitor
- Cable Type HDMI
- OEM/Compatible Compatible
- Connector/Port/Interface HDMI Male; HDMI Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P568-030
- Zoro # G908995917
- UPC # 37332186034
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 30 ft |
Details
Color | Black |
Item | Cables |
Connects Devices (From/To) | Computer to Monitor |
Cable Type | HDMI |
OEM/Compatible | Compatible |
Connector/Port/Interface | HDMI Male; HDMI Male |
For Device Type | Computers |
Description
Allows interconnection between digital display devices, such as DTVs digital television, plasma displays, LCD TVs and projectors, to digital source devices, such as digital set-top boxes, Blu-ray players and AV receivers. Supports iPad 2 Video Mirroring when used with Apple Digital AV Adapter sold separately. HDMI assures that the best audio/video signal is always sent from the source HDTV signal, Blu-ray Player to the display projection television, LCD, plasma, etc.. It does this by allowing uncompressed video and multi-channel audio data to be input to the display device through one single cable. An HDMI connection allows input at high rates of speed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY45 Pass Through Green Tint - Cat6 UTP - 100pc Jar (SIM-S45-1600)
- BOLIDE 4-Channel H.265 5MP HD Over Coax / IP Hybrid DVR, Supports AHD / TVI / CVI/ Analog Formats, 10Mbps I (BOL-SVR9504H)
- TRIPLETT HD CCTV Tester, Gray, Plastic (8066)
- ILC Replacement For Trojan, L16HAc (L16H-AC)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Digital Video with Audio M/M, 3 ft, Black (P569-003)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 6 ft, Black (P569-006)
- TRIPP LITE HDMI to DVI Cable Adapter, HDMI, DVI-D, F/M (P130-000)
- TRIPP LITE HDMI Cable, Standard, 1080p, M/M, 100ft (P568-100)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 50' (TRPP569050)
- TRIPP LITE Hdmi Cable Highspeed Ethernet 4K No Booster Cl2 Mm Black 50Ft (P568-050-HD-CL2)
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (SNX-CBL-HM112-1201)
- Tripp Lite HDMI Cables