Shop All Data & Ethernet Cables
Tripp Lite
Heavy Duty Usb-A To Usb C Char, U038-003-GY-MAX
Mfr # U038-003-GY-MAX
Zoro # G6232634
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Crack Resistant, Stress Resistant, Heavy Duty, Reversible, Charging, Fray Resistant, Flexible, Strain Relief
- Color Gray
- Cable Length 3 ft
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U038-003-GY-MAX
- Zoro # G6232634
- UPC # 37332241320
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 3 ft |
Details
Features | Crack Resistant, Stress Resistant, Heavy Duty, Reversible, Charging, Fray Resistant, Flexible, Strain Relief |
Color | Gray |
Product Type | Data Transfer Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1130 (EB-CR1130)
- 3M Headset, 21dB, Headband, Green, AA Batteries (MT13H222A)
- MONOPRICE Usb A To Micro B Cable, 6" Black (13919)
- OTTO SURVEILLANCE KIT WITH INLINE MIC (E1-EA2KA131)
- TRIPP LITE Tripp Lite 1000ft Cat6 550MHz Gigabit Bulk Solid PVC Cable, Blue, 1000', Non-Plenum (N222-01K-BL)
- TRIPP LITE Tripp Lite CAT6 Cable 1000ft Bulk Cable Blue N222-01K-BL (N222-01K-BL)
- TRIPP LITE RJ45 Bulkhead Coupler Cat5/Cat6 F/F Shielded Industrial Dust Cap (N206-BC01-IND)
- TRIPP LITE 1000ft cat5e 350MHz- Blue, N02201KBL (n022-01k-bl)
- TRIPP LITE Cat6 Gigabit Molded Patch Cable RJ45 M/M 550MHz 24AWG Black 10ft (N200-010-BK)
- TRIPP LITE Cat6 Straight Through Modular Shielded In Line Coupler RJ45 F/F (N235-001-SH-D)
- BESTLINK NETWARE RJ12 (6P6C) Plug for Solid Round Wire, 100pk (170306)
- Tripp Lite Data & Ethernet Cables