Shop All Plug & Connector Accessories
Tripp Lite
HEAVY-DUTY POWER EXTENSION, CORD, 15A, 14AWG (NEMA 5-15P
Mfr # P024-006
Zoro # G2122216
product price: $12.89
/ea
Sold in multiples of 25 for $322.25
$322.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cord Length 6 ft
- Side B - Connector 1 NEMA 5-15R
- Power Cord Jacket Type SJT
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P024-006
- Zoro # G2122216
- Country of Origin Unknown
- Category Plug & Connector Accessories
Dimensions
Cord Length | 6 ft |
Cable Length (ft.) | 6 |
Cable Outer Diameter (OD) | 9.3mm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65307)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V02S)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 35 to 300A Amp Range, 32V DC Volt Rating (5005)
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- LEVITON Leviton 4995494 10-30R Dryer Receptacle Oulet; Black - 30A (4995494)
- BRYANT Locking Devices, Accessories, Long Weatherproofing Boot, For 20A and 30A, Black (72002BCB)
- MINUTEMAN UPS 2-Pack Strips- 241 Joules- 3-ft Cord, 2PK (MM-MMS362P)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 2500W (PP4DD-520-B12K-520)
- GE 7 1/8 in H, 5 3/16 in D, Unmetered Surface Power Outlet (U010)
- LEVITON Grd Cord Outl 15A-Blk (3W102-00E)
- LEVITON Connector3 Wire Orange (515CV-0OR)
- Tripp Lite Plug & Connector Accessories