Shop All Extension Cords
Tripp Lite
Heavy Duty Power Extension Cord 15A 14 AWG C14 to C13 Green 2FT
Mfr # P005-002-AGN
Zoro # G6767654
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P005-002-AGN
- Zoro # G6767654
- UPC # 037332199171
- Country of Origin China
- Category Extension Cords
Details
Item | Heavy Duty Power Extension Cord 15A 14 A |
Description
Heavy Duty Power Extension Cord 15A 14 A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Blue (HS3-050-25-BL)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6E2B)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- IFM Proximity Sensor, Capacitive, 8mm, PNP (KG5069)
- TRIPP LITE 72' Multiple Outlet Strip, 15-Amp, 24 Outlets, 15' Cord (114220)
- TRIPP LITE Hospital Medical Power Extension Cord 5-15P 5-15R 13A Gray 15FT (P022-015-GY-HG)
- TRIPP LITE Heavy Duty Power Extension Cord 15A 14AWG 5-15P to L5-15R 15FT (P024-015)
- TRIPP LITE Plug Lock Inserts for Detachable C13 Power Cord Yellow 100 Pack (PLC14YW)
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTOW (4GAA9)
- COLEMAN CABLE 100 Ft. 12/3 Cold Weather Extension Cord (1689SW0002)
- VALTERRA 50A EXTENSION CORD, 50FT, BULK (A10-5050E)
- Tripp Lite Extension Cords & Power Strips