Shop All Power Cables
Tripp Lite
Heavy Duty Power Cord, C14, C13, 14LA, 18ft
Mfr # P005-18N
Zoro # G5180519
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 18 ft.
- Voltage 100-250V AC
- Wire Size 14 AWG
- Number of Conductors 3
- Max. Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P005-18N
- Zoro # G5180519
- UPC # 037332155931
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 18 ft. |
Wire Size | 14 AWG |
Cable Length (ft.) | 1.5 |
Cable Outer Diameter (OD) | 9.2mm |
Description
Power Supply Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (TR30R)
- BUYERS PRODUCTS On/Off/On Mini Round Rocker Switch Black (6391103)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 1 Pole, 240/415V AC, C Curve (M9F22105)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NC, Red (XB6DW4B2B)
- TRIPP LITE Power Cord, 5-15P to C13, 13A, 16AWG, 8ft (P006-008-13A)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft (P005-006-YW)
- TRIPP LITE Power Cord, HD, C19, 5-20P, 20A, 12AWG, 10ft (P049-010)
- TRIPP LITE Power Cord, HD, 5-15P, C13, 15A, 14AWG, 12ft (P007-012)
- TRIPP LITE Power Cord, HD, C20 to C13, 15A, 14AWG, 2ft (P032-002-2C13)
- TRIPP LITE Power Cord, HD, C13 - L6-20P, 15A, 14AWG, 6ft (P011-006)
- AC WORKS 20ft 13A 16/3 Medical Grade Extension Cord (MD13APR-240)
- Tripp Lite Power Cables