Shop All Power Cables
Tripp Lite
Heavy Duty Power Cord, C14, C13, 14LA, 12ft
Mfr # P005-12N
Zoro # G5180528
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 12 ft.
- Voltage 100-250V AC
- Wire Size 14 AWG
- Number of Conductors 3
- Max. Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # P005-12N
- Zoro # G5180528
- UPC # 037332155924
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 12 ft. |
Wire Size | 14 AWG |
Cable Outer Diameter (OD) | 9.3mm |
Cable Length (ft.) | 1 |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVS)
- ACT Heavy Duty Cable Tie, L 24", 175 Lbs, Natural (24-175-N-50)
- IFM Photoelectric Sensor, Rectangl, Thru-Beam (O5S500)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- TRIPP LITE Power Cord, C14 to C5, 2.5A, 18AWG, 6ft (P014-006)
- TRIPP LITE Power Cord, HD, L5-20P, Lock, 20A, 12AWG, 6" (P046-06N-T)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft (P005-006-14RA)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 10ft (P024-010)
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 10ft (P006-010)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1803-250)
- Tripp Lite Power Cables