Shop All Power Cables
Tripp Lite
Heavy Duty Power Cord, C14, C13, 14LA, 10ft
Mfr # P005-010-14RA
Zoro # G5180537
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 10 ft.
- Voltage 100-250V AC
- Wire Size 14 AWG
- Number of Conductors 3
- Temp. Range -4 to 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # P005-010-14RA
- Zoro # G5180537
- UPC # 037332179951
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 10 ft. |
Wire Size | 14 AWG |
Cable Length (ft.) | 10 |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1650)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C2WHI)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A4-600N-EC)
- TRIPP LITE Power Cord, C14 to C5, 2.5A, 18AWG, 6ft (P014-006)
- TRIPP LITE Power Cord, 5-15P to C13, Piggyback, 6ft (P006-006-515MF)
- TRIPP LITE Heavy Duty Power Cord, C14, C13, 14LA, 18ft (P005-18N)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 10ft (P005-010)
- TRIPP LITE Power Cord, HD, C19-5-15P, 15A, 14AWG, 10ft (P034-010)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 13A, 16AWG, 1ft (P024-001-13A)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1603-250)
- Tripp Lite Power Cables