Shop All Extension Cords
Tripp Lite
Heavy Duty Computer Power Cord 15A 14AWG C14 to C15 Red 6FT 6ft
Mfr # P018-006-ARD
Zoro # G6767496
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # P018-006-ARD
- Zoro # G6767496
- UPC # 037332199164
- Country of Origin China
- Category Extension Cords
Details
Item | Heavy Duty Computer Power Cord 15A 14AWG |
Description
Heavy Duty Computer Power Cord 15A 14AWG
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (11579005)
- TRIPP LITE Surge, 6 Outlet, 15ft cord, 790J, Black (TLP615B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (G1150)
- TRIPP LITE Plug Lock Inserts for Detachable C13 Power Cord Yellow 100 Pack (PLC14YW)
- TRIPP LITE 72' Multiple Outlet Strip, 15-Amp, 24 Outlets, 15' Cord (114220)
- TRIPP LITE Hospital Medical Power Extension Cord 5-15P 5-15R 13A Gray 15FT (P022-015-GY-HG)
- TRIPP LITE Heavy Duty Power Extension Cord 15A 14AWG 5-15P to L5-15R 15FT (P024-015)
- POWER FIRST 10 ft. 12/3 3-Outlet Extension Cord SJTW (1FD67)
- AC WORKS 25ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-025)
- SUPERIOR ELECTRIC 10 Feet 16 AWG SJO 2 Wire 125 Volt NEMA 1-15P Power Tool Quick Lock Cord (EC162M)
- Tripp Lite Extension Cords & Power Strips