Shop All Extension Cords
Tripp Lite
Heavy Duty Computer Power Cord 15A 14AWG C14 to C15 Red 3FT 3ft
Mfr # P018-003-ARD
Zoro # G6767548
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P018-003-ARD
- Zoro # G6767548
- UPC # 037332199119
- Country of Origin China
- Category Extension Cords
Details
Item | Heavy Duty Computer Power Cord 15A 14AWG |
Description
Heavy Duty Computer Power Cord 15A 14AWG
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M6-375-175-342-WT)
- ZORO SELECT Strut Channel, 5 ft. L, Aluminum, 12 Gauge (FS-200SS AL 60.00)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86802)
- HUBBELL WIRING DEVICE-KELLEMS Blank End, Gray, Steel, Ends (HBL4710BGY)
- TRIPP LITE 72' Multiple Outlet Strip, 15-Amp, 24 Outlets, 15' Cord (114220)
- TRIPP LITE Heavy Duty Power Extension Cord 15A 14AWG 5-15P to L5-15R 15FT (P024-015)
- TRIPP LITE Hospital Medical Power Extension Cord 5-15P 5-15R 13A Gray 15FT (P022-015-GY-HG)
- TRIPP LITE Plug Lock Inserts for Detachable C13 Power Cord Yellow 100 Pack (PLC14YW)
- RELIANCE CONTROLS 10/3 SJTW 125 V 20 ft. L Generator Power Cord (PC3120)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 18AWG_ 10A_ S (27313)
- WOODS Powr Block 3Out100'L Org (827)
- Tripp Lite Extension Cords & Power Strips