Shop All DVI Adapters & Cables
Tripp Lite
HDMI to DVI Digital Monitor 6 ft. Adapter Video Cable
Mfr # P566-006
Zoro # G0257818
product price: $18.48
/ea
$18.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI/HDMI
- Conductor Material Copper
- Color Black
- Cable Length 6 ft
- Features Features,"Environmentally Friendly, Crosstalk Protection, interference Protection, EMI/RF Protection, Shielding"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P566-006
- Zoro # G0257818
- UPC # 37332122919
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 6 ft |
Cable Length (ft.) | 6 |
Details
Cable Type | DVI/HDMI |
Conductor Material | Copper |
Color | Black |
Features | Features,"Environmentally Friendly, Crosstalk Protection, interference Protection, EMI/RF Protection, Shielding" |
Connector Type on Second End | DVI-D (Single-Link) Digital Video - Male |
Product Type | Video Cable |
Technology | DVI; HDMI |
Connector Type on First End | HDMI Digital Audio/Video - Male |
Supported Resolution | 1920 x 1080 |
Side B Connector 1 Type | DVI-D SINGLE LINK (MALE) |
Side A Connector 1 Type | HDMI (MALE) |
Series | P566 |
Device Supported | Satellite Receiver, Projector, Video Device, A/V Receiver, TV |
Connector Plating | Gold |
Description
The Tripp Lite 6ft HDMI to DVI Digital Video Cable allows interconnection between digital display devices, such as DTVs (Digital Television), plasma displays, LCD TVs and projectors, to digital source devices, such as digital set-top boxes, DVD/DVD-R players and A/V receivers. HDMI DTVs will display video received from existing DVI-equipped products and DVI-equipped TVs will display video from HDMI sources. The DVI-HDMI adapter does not support audio.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DB25 to RJ45 Modular Serial Adapter M/F RS-232 RS-422 RS-485 (P440-825FM)
- ILC Replacement for Ushio 1000046 replacement light bulb lamp (1000046 USHIO)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Honda VT500C Shadow 83-86 (YB12A-A89)
- TRIPP LITE Displayport 1.4 Cable W Latching Connectors 8K Hdr M/M Black 6Ft (P580-006-V4)
- TRIPP LITE Cable Adapter, DisplayPort (M), DVI-I (F) (P134-000)
- TRIPP LITE Display Extender Receiver, RCA (B136-100)
- TRIPP LITE Gender Changer, Compact, DB9, Coupler, F/F (P150-000)
- TRIPP LITE DVI-I to DVI-D Dual Link Adapter, F/M (P118-000)
- TRIPP LITE Adapter Cable, USB-C to DVI, Gen 1, USB 3.1, M/M, 6'L, Black (TRPU444006D)
- MONOPRICE CPU Cord, Display-Mini Display Male, 6ft (6007)
- Tripp Lite DVI Adapters & Cables