Shop All HDMI Cables
Tripp Lite
Hdmi Splitter 2-Port 4K @60Hz
Mfr # B118-002-HDR-V2
Zoro # G5154302
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.4"
- Material Metal
- Height 0.7"
- Depth 3.7"
- Product Type Signal Splitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B118-002-HDR-V2
- Zoro # G5154302
- UPC # 37332241450
- Country of Origin China
- Category HDMI Cables
Dimensions
Width | 2.4" |
Height | 0.7" |
Depth | 3.7" |
Details
Material | Metal |
Product Type | Signal Splitter |
Description
This TRIPP LITE brand Hdmi Splitter 2-Port 4K @60Hz has a width of 2.4", a height of 0.7", and a depth of 3.7". It is made of metal and is a signal splitter.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Parts Unlimited RCB9A-A (YB9A-A31)
- CUMMINS 4ft Flex Steel Lightning Aux Cable (CMN4706)
- DETEX Hardwired Flush Mount Alarm, Door Management, Beige (EAX-411SK)
- MIGHTY MAX BATTERY 6V 12AH F2 BATTERY Replaces POWER-SONIC PS-6100F2 6V, 12AH, F2, EACH (ML12-6F236)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 150ft, 2-Port (B126-002)
- TRIPP LITE Mini HDMI to DVI Cable, DVI-D M/M, 10ft (P566-010-MINI)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 10 ft, Black (P569-010)
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 3ft (P566-003)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, 4Kx2K, M/M, 20ft (P568-020)
- TRIPP LITE DisplayPort to HDMI Cable Adapter M/M, 6 ft, Black (P582-006)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 25 ft, Black (P569-025)
- Tripp Lite HDMI Cables