Shop All HDMI Cables
Tripp Lite
HDMI Matrix Switch, 4x4, Video and Audio
Mfr # B119-4X4
Zoro # G5190346
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 9.2"
- Height 1.2"
- Depth 3.9"
- Product Type Audio/Video Switchbox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B119-4X4
- Zoro # G5190346
- UPC # 037332180179
- Country of Origin Taiwan, Province of China
- Category HDMI Cables
Dimensions
Width | 9.2" |
Height | 1.2" |
Depth | 3.9" |
Details
Item | HDMI Matrix Switch,4x4,Video and Audio |
Color | Black |
Product Type | Audio/Video Switchbox |
Input Voltage | 5 V DC |
Description
HDMI Matrix Switch,4x4,Video and Audio
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL SwingGate Rack 12Ux13D (SGR-1212)
- TATCO Visitor Arrive/Depart Chime, 2.75x2x4.25 (15300)
- CUMMINS 4ft Lightning to USB-C Flex Steel Cable (CMN4705)
- DELTANA Bell Button, Standard Antique Nickel (BBC20U15A)
- TRIPP LITE HDMI Cable, Hi Speed, 2 RA, M/M, M/M, 6ft (P568-006-RA2)
- TRIPP LITE ADAPTER, MINIDSPYTOVGA, HDMI (TRPP13706NHDV4K)
- TRIPP LITE HDMI Splitter, 4-Port, Ultra-HD, Black (TRPB118004UHD2)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Digital Video with Audio M/M, 3 ft, Black (P569-003)
- TRIPP LITE CABLE, HDMI 4K 3 FOOT (TRPP569003)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, 4Kx2K, M/M, 35ft (P568-035)
- MONOPRICE Port Saver, M HDMI to F HDMI, 270 Deg (3850)
- Tripp Lite HDMI Cables