Shop All HDMI Cables
Tripp Lite
HDMI In-Line Signal Booster, Up to 150 ft
Mfr # B122-000
Zoro # G5190319
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B122-000
- Zoro # G5190319
- UPC # 037332133144
- Country of Origin Taiwan, Province of China
- Category HDMI Cables
Details
Item | HDMI In-Line Signal Booster,Up to 150 ft |
Description
HDMI In-Line Signal Booster,Up to 150 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3AH ZEUS PC1.3-6 Replacement SLA Sealed Lead Acid Battery (ML1.3-63111111111)
- CTA DIGITAL Tablet Gooseneck Floor Stand, 26" L (PAD-HFS)
- WILSON ELECTRONICS Wall Mount Panel Antenna, 311135 (311135)
- EXELL BATTERY Emergency Lighting Battery For Lithonia Exit Sign D-AA650BX4 Flat Pack (EBE-145-18)
- TRIPP LITE CABLE, HDMI, HD 4K X 2K, BK, 6' (TRPP569006)
- TRIPP LITE HDMI Splitter, 4-Port, Ultra-HD, Black (TRPB118004UHD2)
- TRIPP LITE Hdmi Cable Highspeed Ethernet 4K No Booster Cl2 Mm Black 40Ft (P568-040-HD-CL2)
- TRIPP LITE ADAPTER, MINIDSPYTOVGA, HDMI (TRPP13706NHDV4K)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 16' (TRPP569016)
- TRIPP LITE CABLE, HDMI 4K 3 FOOT (TRPP569003)
- ABACUS 1.8 m Premium Certified 4K Ultra High Speed HDMI 2.0b Cable, Silver (AB2661825)
- Tripp Lite HDMI Cables