Shop All HDMI Cables
Tripp Lite
HDMI-Cat5/6 Extender, Up to 200ft, Audio
Mfr # B126-1A1
Zoro # G5190215
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Product Type Video Extender Transmitter/Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B126-1A1
- Zoro # G5190215
- UPC # 037332158925
- Country of Origin Taiwan, Province of China
- Category HDMI Cables
Details
Item | HDMI-Cat5/6 Extender,Up to 200ft,Audio |
Color | Black |
Product Type | Video Extender Transmitter/Receiver |
Description
HDMI-Cat5/6 Extender,Up to 200ft,Audio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS Atlas ATLS8206N Photo SLR Camera Bag (ATLS8206N)
- STARTECH.COM 3ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM3)
- TYVEK Tyvek® Wristbands, 3/4" x 10", Yellow, 500/Case (WR101YE)
- EARPHONE CONNECTION Short Tube Listen Only Earpiece, Black (EP1089SCST)
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/M, 20ft (P569-020)
- TRIPP LITE Mini DPort Cable, HDMI, M/M, 12ft (P586-012-HDMI)
- TRIPP LITE HDMI Cable, Standard, 1080p, Audio, M/M, 50ft (P568-050)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 150ft, 2-Port (B126-002)
- TRIPP LITE HDMI Splitter, 4-Port, Ultra-HD, Black (TRPB118004UHD2)
- TRIPP LITE CABLE, HDMI, GOLD, 6FT, BK (TRPP568006)
- SANOXY VGA To HDMI Converter 1080P HD Adapter With Audio Cable For HDTV PC Laptop TV (SANOXY-CABLE106)
- Tripp Lite HDMI Cables