Shop All HDMI Cables
Tripp Lite
HDMI Cable, Standard, Ethernet, M/M, 50ft
Mfr # P569-050
Zoro # G5187911
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Color Black
- Features Molded, Audio Return Channel (ARC)
- Cable Length 50 ft
- Compatibility Apple iPad 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P569-050
- Zoro # G5187911
- UPC # 037332186041
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 50 ft |
Details
Item | HDMI Cable,Standard,Ethernet,M/M,50ft |
Cable Type | HDMI |
Color | Black |
Features | Molded, Audio Return Channel (ARC) |
Compatibility | Apple iPad 2 |
Product Type | A/V Cable |
Description
HDMI Cable,Standard,Ethernet,M/M,50ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT ALARMS PS-640-F1 (PS-640-F1 LIGHT ALARMS)
- LIFTMASTER Counterweight, Use With 5MKL6 (MA117)
- ILC Replacement for Panasonic Afpx-batt Battery (AFPX-BATT)
- BATTERY CLERK AJC APC BE650G UPS Replacement Battery 9Ah, 12V, F2 (AJC-D9S-F2-J-0-193285)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 25' (TRPP569025)
- TRIPP LITE USB Type C to HDMI Cable, 6 ft, Black (U444-006-H)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 10 ft, Black (P569-010)
- TRIPP LITE High Speed HDMI Cable, Ultra HD 4K, Digital Video with Audio M/M, 30 ft, Black (P568-030)
- TRIPP LITE HDMI Cable, Gold, 6 ft., Black (P568-006)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 16' (TRPP569016)
- MONOPRICE High Speed HDMI Cable, 10 ft.Generic (13781)
- Tripp Lite HDMI Cables