Shop All HDMI Cables
Tripp Lite
HDMI Cable, Mini HDMI, Adapter, M/M, 10ft
Mfr # P571-010-MINI
Zoro # G5187869
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Color Black
- Features Audio Return Channel (ARC)
- Cable Length 10 ft
- Sub-Category HDMI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P571-010-MINI
- Zoro # G5187869
- UPC # 037332186089
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 10 ft |
Details
Item | HDMI Cable,Mini HDMI,Adapter,M/M,10ft |
Cable Type | HDMI |
Color | Black |
Features | Audio Return Channel (ARC) |
Sub-Category | HDMI |
Shielding | Yes |
Description
HDMI Cable,Mini HDMI,Adapter,M/M,10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY, 1.5V, 377 (EVE377BPZ2)
- UBIQUITI NETWORKS COMMERCIAL NanoBeam 2AC 13, NBE2AC13US (NBE-2AC-13-US)
- MIGHTY MAX BATTERY 12V 35Ah U1 BATTERY GENERAC OD4575 (ML35-12688)
- ILB GOLD Medical Battery, Replacement For G.E, 5450061-2 Battery (5450061-2 BATTERY)
- TRIPP LITE Cable Converter, DisplayPort, HDMI, M/F, 6" (P136-000)
- TRIPP LITE HDMI Cable, Standard, 1080p, M/M, 100ft (P568-100)
- TRIPP LITE CABLE, HDMI, HD 4K X 2K, BK, 6' (TRPP569006)
- TRIPP LITE Hdmi Cable Highspeed Ethernet 4K No Booster Cl2 Mm Black 40Ft (P568-040-HD-CL2)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 25 ft, Black (P569-025)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Digital Video with Audio M/M, 3 ft, Black (P569-003)
- MONOPRICE Proj cord, HDMI to M1-D(P+D) Male, 6ft (2696)
- Tripp Lite HDMI Cables