Shop All HDMI Cables
Tripp Lite
HDMI Cable, Hi Speed, Panel Mount, F/F, 1ft
Mfr # P569-001-FF-APM
Zoro # G5188060
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Color Black
- Features Strain Relief, Molded, Flexible, Corrosion Resistant
- Cable Length 1 ft
- Shielding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P569-001-FF-APM
- Zoro # G5188060
- UPC # 037332191748
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 1 ft |
Details
Item | HDMI Cable,Hi Speed,Panel Mount,F/F,1ft |
Cable Type | HDMI |
Color | Black |
Features | Strain Relief, Molded, Flexible, Corrosion Resistant |
Shielding | Yes |
Product Type | A/V Cable |
Description
HDMI Cable,Hi Speed,Panel Mount,F/F,1ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVIEW UAC-D125-AF28MM5MP Starlight HD IR Dome Analog Camera, 2.8mm Fixed Lens, IR 30m, DC12V, Mic (UAC-D125-AF28M)
- MOTOROLA Charger, Polycarbonate/Metal, 12VDC (NNTN7624B)
- TRIPP LITE Single-Gang 4-Port Wallplate Keystone Cat5/6 USB/HDMI/DP/RCA TAA (N080-104)
- STREAMLIGHT Battery Pack, NiMH, 3.6V, For Streamlight (75375)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 200ft, Audio (B126-1A1)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 328ft, Audio (B126-1A1SR)
- TRIPP LITE HDMI Cable, Ultra HD, Audio, 4Kx2K, M/M, 10ft (P568-010)
- TRIPP LITE Mini DPort Cable, HDMI, M/M, 12ft (P586-012-HDMI)
- TRIPP LITE HDMI Cable, Gold, 10 ft., Black (P568-010)
- TRIPP LITE CABLE, HDMI 4K 3 FOOT (TRPP569003)
- SANOXY 1.5ft High Speed HDMI Cable with Ethernet 28 AWG (CBL-LDR-HM107-111H)
- Tripp Lite HDMI Cables