Shop All HDMI Cables
Tripp Lite
HDMI Cable, Hi Speed, Audio, 4Kx2K, M/M, 35ft
Mfr # P568-035
Zoro # G5188130
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Color Black
- Cable Length 35 ft
- Product Type A/V Cable
- Compatibility Apple iPad2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P568-035
- Zoro # G5188130
- UPC # 037332179883
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 35 ft |
Details
Item | HDMI Cable,Hi Speed,Audio,4Kx2K,M/M,35ft |
Cable Type | HDMI |
Color | Black |
Product Type | A/V Cable |
Compatibility | Apple iPad2 |
Shielding | Yes |
Description
HDMI Cable,Hi Speed,Audio,4Kx2K,M/M,35ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dantona Lp503562 (LP503562 DANTONA)
- ILC Replacement for Philips 989803190371 Battery (989803190371)
- ECO4LIFE 10 WIFI Picture Frame (CPF1026)
- BATTERY TENDER Battery Charger (022-0202-COS)
- TRIPP LITE CABLE, HDMI 4K 3 FOOT (TRPP569003)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, 4Kx2K, M/M, 20ft (P568-020)
- TRIPP LITE HDMI Splitter, 4-Port, Ultra-HD, Black (TRPB118004UHD2)
- TRIPP LITE HDMI-Dual Cat5/6 Extender, Up to 150ft (B125-101-60)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 16' (TRPP569016)
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/M, 20ft (P569-020)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 10 ft, Black (P569-010)
- Tripp Lite HDMI Cables