Shop All HDMI Cables
Tripp Lite
HDMI Cable, Gold, 6 ft., Black
Mfr # P568-006
Zoro # G5883529
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed HDMI
- Length 6 ft.
- For Use With Supports iPad2
- Connector Type Male to Male
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P568-006
- Zoro # G5883529
- UPC # 037332122933
- Country of Origin Viet Nam
- Category HDMI Cables
Dimensions
Length | 6 ft. |
Details
Cable Type | High Speed HDMI |
For Use With | Supports iPad2 |
Connector Type | Male to Male |
Color | Black |
Features | Gold-Plated Connectors Provide Optimal Signal Transfer |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Dual Shielded |
Standards | RoHS Compliant |
Item | HDMI Cable,Gold,6 ft.,Black |
Description
HDMI Cable,Gold,6 ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING USB, 3500mAh, 18650, Triple Protection (18650-USB)
- PEERLESS Articulating Mount, For Displays, 60 lb. (CMJ300)
- MONOPRICE Select USB Mini Wall Charger_ 1-Port_ 2.4A Output for iPhone_ Android_ (15984)
- AUDIOVOX HDMI EXT Connector (DHDHE)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 6 ft, Black (P569-006)
- TRIPP LITE Cable Converter, DisplayPort, HDMI, M/F, 6" (P136-000)
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/M, 25ft (P569-025)
- TRIPP LITE HDMI In-Line Signal Booster, Up to 150 ft (B122-000)
- TRIPP LITE Hdmi Cable Highspeed Ethernet 4K No Booster Cl2 Mm Black 50Ft (P568-050-HD-CL2)
- TRIPP LITE HDMI Cable, Gold, 10 ft., Black (P568-010)
- SANOXY VGA To HDMI Converter 1080P HD Adapter With Audio Cable For HDTV PC Laptop TV (SANOXY-CABLE106)
- Tripp Lite HDMI Cables