Shop All HDMI Cables
Tripp Lite
HDMI Cable, Gold, 10 ft., Black
Mfr # P568-010
Zoro # G5883510
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type High Speed HDMI
- Length 10 ft.
- For Use With Supports iPad2
- Color Black
- Connector Type Male to Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P568-010
- Zoro # G5883510
- UPC # 037332122926
- Country of Origin Viet Nam
- Category HDMI Cables
Dimensions
Length | 10 ft. |
Details
Cable Type | High Speed HDMI |
For Use With | Supports iPad2 |
Color | Black |
Connector Type | Male to Male |
Features | Gold-Plated Connectors Provide Optimal Signal Transfer |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Dual Shielded |
Standards | RoHS Compliant |
Item | HDMI Cable,Gold,10 ft.,Black |
Description
HDMI Cable,Gold,10 ft.,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Wireless Optical Trackball, IMOUSET30 (iMouse T30)
- RITRON Belt Clip (CB-SLX)
- BATTERY CLERK AJC® JohnLite 12 volt 7.0 Ah Battery 12V 7.5Ah Spotlight Battery (JohnLite-12V-7.5Ah-SB-SPLB)
- ILC Replacement for Mitsubishi 624-1831 (624-1831 MITSUBISHI)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 100ft, Audio (B126-1P0)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 10 ft, Black (P569-010)
- TRIPP LITE HDMI Cable, Hi Speed, 2 RA, M/M, M/M, 6ft (P568-006-RA2)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 328ft, Audio (B126-1A1SR)
- TRIPP LITE Display Extender Kit, HDMI, Wall Plate (P167-000)
- TRIPP LITE HDMI Send/Receive Wallplate, Passthru, F/F (P166-001-P)
- MONOPRICE Port Saver, M HDMI to F HDMI, 270 Deg (3850)
- Tripp Lite HDMI Cables