Shop All HDMI Cables
Tripp Lite
HDMI Cable, Ethernet, Lock, 24AWG, M/M, 6ft
Mfr # P569-006-LOCK
Zoro # G5188018
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Color Black
- Features Molded
- Cable Length 6 ft
- Product Type A/V Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P569-006-LOCK
- Zoro # G5188018
- UPC # 037332188533
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 6 ft |
Details
Item | HDMI Cable,Ethernet,Lock,24AWG,M/M,6ft |
Cable Type | HDMI |
Color | Black |
Features | Molded |
Product Type | A/V Cable |
Description
HDMI Cable,Ethernet,Lock,24AWG,M/M,6ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC Hi-Vis 4Ft Lightning To Usb-C Cable, Yellow (MBSHV0424)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 9 Volt 12 Pack (UL129VB)
- TRIPP LITE HDMI In-Line Signal Booster, Up to 150 ft (B122-000)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, M/M, M/M, 6ft (P568-006)
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/M, 25ft (P569-025)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, 4Kx2K, M/M, 20ft (P568-020)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 25 ft, Black (P569-025)
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 10ft (P566-010)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 6 ft, Black (P569-006)
- Tripp Lite HDMI Cables