Shop All HDMI Cables
Tripp Lite
HDMI Cable, Ethernet, Lock, 24AWG, M/M, 10ft
Mfr # P569-010-LOCK
Zoro # G5187975
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Color Black
- Features Molded
- Cable Length 10 ft
- Product Type A/V Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P569-010-LOCK
- Zoro # G5187975
- UPC # 037332188540
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 10 ft |
Details
Item | HDMI Cable,Ethernet,Lock,24AWG,M/M,10ft |
Cable Type | HDMI |
Color | Black |
Features | Molded |
Product Type | A/V Cable |
Description
HDMI Cable,Ethernet,Lock,24AWG,M/M,10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN Mount Kit (FMB321)
- SUNPAK Medium-Duty 66" Photo/Video Tripod and Adapters (620-663LX)
- FEDCO BATTERIES FedCo Batteries Compatible with Varta CR1-2AA 3.0V 950mAh 1-2 AA Size Lithium Cell For Consumer And Industrial Applications (CR1/2AA)
- BATTERY CLERK AJC® Yuasa NP2.8-12 12V 3.2Ah Sealed Lead Acid Battery (YUASA-NP2.8-12)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 25 ft, Black (P569-025)
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 10ft (P566-010)
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/F, 6ft (P569-006-MF)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 25' (TRPP569025)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 10 ft, Black (P569-010)
- TRIPP LITE USB Type C to HDMI Cable, 6 ft, Black (U444-006-H)
- SANOXY 6ft High Speed Mini-HDMI to HDMI Cable with Ethernet (CBL-LDR-HM110-1106)
- Tripp Lite HDMI Cables