Shop All HDMI Cables
This Product is Discontinued
Tripp Lite
HDMI Cable, Easy Pull, HD, 4Kx2K, M/M, 25ft (Discontinued)
Mfr # P568-025-EZ
Zoro # G5188158
This Product is Discontinued
Key Features
- Cable Type HDMI
- Color Black
- Features Molded
- Cable Length 25 ft
- Shielding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P568-025-EZ
- Zoro # G5188158
- UPC # 037332175564
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 25 ft |
Details
Item | HDMI Cable,Easy Pull,HD,4Kx2K,M/M,25ft |
Cable Type | HDMI |
Color | Black |
Features | Molded |
Shielding | Yes |
Description
HDMI Cable,Easy Pull,HD,4Kx2K,M/M,25ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.