Shop All Stereo & Optical Audio Cables
Tripp Lite
Gold Video Cable, HDMI, Flat, 3 ft., Black
Mfr # P568-003-FL
Zoro # G4094225
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Flat, High Speed HDMI
- Length 3 ft.
- Cable Length 3 ft
- For Use With Supports iPad2
- Connector Type HDMI Male/HDMI Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P568-003-FL
- Zoro # G4094225
- UPC # 037332137968
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 3 ft. |
Cable Length | 3 ft |
Details
Cable Type | Flat, High Speed HDMI |
For Use With | Supports iPad2 |
Connector Type | HDMI Male/HDMI Male |
Color | Black |
Features | Flat Conductors Reduce Crosstalk And Inductance |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Dual Shielded |
Standards | RoHS Compliant |
Item | Gold Video Cable,HDMI,Flat,3 ft.,Black |
Product Type | Video Cable |
Description
Gold Video Cable,HDMI,Flat,3 ft.,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 180 lb. Load Cap. (LCD2537B)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Red (MND50-R)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Ritar RT1280-F2 - 2 Pack (ML9-12MP25112474912)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS10M-8644 (CAB-SAS10M-8644)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 6ft (P560-006)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 3ft (P312-003-RA)
- TRIPP LITE HDMI Video Cable, 25 ft., Black (P568-025)
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 15ft (P580-015)
- TRIPP LITE AT Serial Modem Cable, DB25, DB9, M/F, 6ft (P404-006)
- TRIPP LITE Mini Stereo Audio Extension Cable for Speakers and Headphones M/F, 3.5mm, 6 ft, Black (P311-006)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 25 ft. (16186)
- Tripp Lite Stereo & Optical Audio Cables