Shop All Media Converters & Data Adapter Kits
Tripp Lite
Fiber to Ethernet Converter, 1000MBps, 1"H
Mfr # N785-P01-SFP
Zoro # G210791726
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Input Voltage 240V AC
- Network Interface 1 GBps, 10 MBps, 100 MBps
- Overall Height 1 in
- Features Plug-and-Play with No Additional Software Required for Connection, Customizable Media Converter Extends Power and Data to a PoE+ Device via Fiber Cable, Supports Auto-Sensing of Network Speed, Supports Power Over Ethernet, Works in Tandem with N785-Series (Non-PoE) Media Converters
- Standards Approvals RoHS, FCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N785-P01-SFP
- Zoro # G210791726
- UPC # 037332236937
- Country of Origin China
- Category Media Converters & Data Adapter Kits
Dimensions
Overall Height | 1 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 3 3/4 in |
Details
Item | Fiber to Ethernet Converter |
Maximum Input Voltage | 240V AC |
Network Interface | 1 GBps, 10 MBps, 100 MBps |
Features | Plug-and-Play with No Additional Software Required for Connection, Customizable Media Converter Extends Power and Data to a PoE+ Device via Fiber Cable, Supports Auto-Sensing of Network Speed, Supports Power Over Ethernet, Works in Tandem with N785-Series (Non-PoE) Media Converters |
Standards | Approvals RoHS, FCC |
Network Speed | 1,000 MBps |
Port Type | RJ45, SFP |
Maximum Operating Temperature | 140 Degrees F |
Number of Ports | 2 |
PoE Connection Type | Type 2 PoE+ |
Minimum Operating Temperature | -4 Degrees F |
Mode Type | Multimode, Singlemode |
Description
GB SFP Fiber to Ethernet Media Converter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Control, 120V, 40 Amp (8143-00)
- SCHNEIDER ELECTRIC Contact Block, 1NC, 30mm (9001KA43)
- ABB TF42-1.0, THERMAL O/L RELAY, 0.74-1.00A (TF42-1.0)
- HONEYWELL 40003918-006 Powerhead (40003918-0)
- MOXA 1Port Usb-To-Serial Hub, Rs-232/422/485 (UPort 1150)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, MltMode, Imc-21A-M-Sc (IMC-21A-M-SC)
- ANTAIRA 10/100/1000TX To SFP ***Media Converter w/ IEEE 802.3at PoE+ Injector Port (FCU-2805P-SFP)
- TYCON SYSTEMS Solar Panel, 24V 360W, Mc4 Conn (TPS-24-360W)
- MOXA Indust. Giga Media Converter, 10/100/1000Baset(X), M1Imc101G (IMC-101G)
- MOXA Indust. Rs-232/422/485 Converter. (TCC-100)
- PERLE SYSTEMS S-1110P-M2St05 Media Converter (05080034)
- Tripp Lite Media Converters & Data Adapter Kits