Shop All Fiber Optic Patch Cables
Tripp Lite
Fiber Optic Patch Cord, SC/SC, 1m, Orange
Mfr # N306-003
Zoro # G0773735
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Optic Connector Type SC/SC
- Single Mode/Multi-Mode Multi-Mode
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord SC, SC
- Attenuation 3.0 dB/km @ 850 Nanometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N306-003
- Zoro # G0773735
- UPC # 037332013279
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Core Dimension - Fiber Optic Cable | 62.5 Micrometer |
Length - Patch Cord | 1.0 m |
Length | 1m |
Core Dimension | 62.5 Micrometer |
Clad Dimension | 125 micron |
Bandwidth | 1 GBps, 10 GBps |
Overall Length | 3 ft |
Cable Length | 3 ft |
Clad Diameter | 125 micron |
Cable Length (in.) | 36 |
Cable Length (ft.) | 3 |
Core Diameter | 62.5 micron |
Core/Cladding Diameter | 62.5/125 µm |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Core Diameter (microns) | 62.5 |
Fiber Cable Length | 0.9M (3 ft) |
Clad Diameter (microns) | 125 |
Description
Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type SC, End 2 Connection Type SC, Jacket Color Orange, Overall Length 3 ft, Jacket Material PVC, Clad Dimension 125 micron, Core Diameter 62.5 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 3.0 dB/km @ 850 Nanometers, Bandwidth 1 GBps, 10 GBps, Fiber Material Glass, Maximum Distance 3.0dB/km @ 800nm, NEC Article and Type OFNR, Standards FDDI, REACH, RoHS Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Isolation Transformer, 1 kVA, Not Rated, 120V AC, 120V AC (IS-1000)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X3K1WP/25)
- EATON B-LINE Box and Conduit Hanger, Zinc Phosphate (BG812-S18S)
- POWER FIRST Heavy Duty Cable Tie, 12 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J164)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 3m, Orange (N316-03M)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 3m, Multi (N318-03M)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 1m, Multi (N318-01M)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 1m, PVC (N316-01M)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 3m, Multi (N306-010)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- Tripp Lite Fiber Optic Patch Cables