Shop All Fiber Optic Patch Cables
Tripp Lite
Fiber Optic Patch Cord, LC/SC, 1m, PVC
Mfr # N316-01M
Zoro # G0596626
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Optic Connector Type LC/SC
- Single Mode/Multi-Mode Multi-Mode
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC, SC
- Fire Rating - Data Cable Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N316-01M
- Zoro # G0596626
- UPC # 037332098986
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Core Dimension - Fiber Optic Cable | 62.5 Micrometer |
Length - Patch Cord | 1.0 m |
Core Dimension | 62.5 Micrometer |
Length | 1m |
Clad Dimension | 125 micron |
Bandwidth | 1 GBps, 10 GBps |
Overall Length | 3.3 ft |
Cable Length | 3.30 ft |
Core Diameter | 62.5 micron |
Cable Length (ft.) | 3.3 |
Cable Length (in.) | 39.4 |
Clad Diameter | 125 micron |
Clad Diameter (microns) | 125 |
Core Diameter (microns) | 62.5 |
Fiber Cable Length | 1M (3.3 ft) |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Description
Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type SC, Jacket Color Orange, Overall Length 3.3 ft, Jacket Material PVC, Clad Dimension 125 micron, Core Diameter 62.5 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 3.0 dB/km @ 850 Nanometers, Bandwidth 1 GBps, 10 GBps, Fiber Material Glass, Maximum Distance 3.0dB/km @ 800nm, NEC Article and Type OFNR, Standards FDDI, REACH, RoHS Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Bracket 90 Deg Gold/Galv 4Hole (ZAB205-10)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 90W, 6A, Panel (SLS15060T)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (JKS-10)
- LVGP Transformer 9KVA 480 to 240 Delta (G009K4QJ5A03)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 1m, PVC (N320-01M)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 100M - Taa (AXG96196)
- Tripp Lite Fiber Optic Patch Cables