Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, MMF, 62.5, ST/ST, 5m
Mfr # N302-05M
Zoro # G5183495
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Side A - Connector 1 ST DUPLEX (MALE)
- Optical Mode OM1
- Side B - Connector 1 ST DUPLEX (MALE)
- Cable Length (in.) 196.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N302-05M
- Zoro # G5183495
- UPC # 037332124944
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length (in.) | 196.9 |
Cable Length (ft.) | 16.4 |
Core Diameter | 62.5 micron |
Clad Diameter | 125 micron |
Cable Length | 16.40 ft |
Core/Cladding Diameter | 62.5/125 µm |
Core Diameter (microns) | 62.5 |
Fiber Cable Length | 5M (16.4 ft) |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Clad Diameter (microns) | 125 |
Description
Fiber Optic Cable,MMF,62.5,ST/ST,5m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Relay, For Use With Aiphone Products (RY-1824L)
- STA-KON 18-14 AWG Vinyl Ring Terminal #10 Stud PK100 (14RB-10)
- ZSI Cush-A-Click, Pipe Clamp, 3/4" (CAC12)
- LUTRON Lighting Dimmer, Toggle, White, 120V (AYCL-153P-WH)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/ST, 5m (N308-05M)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 1m, Multi (N318-01M)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 10Gb OM4, 5 M (GBLC2-D5-05)
- Tripp Lite Fiber Optic Cable