Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, MMF, 62.5, SC/ST, 2m
Mfr # N304-006
Zoro # G5183425
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Cable Length 6 ft
- Clad Diameter 125 micron
- Approvals FDDI and OFNR rated
- Network Speed 1Gbps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N304-006
- Zoro # G5183425
- UPC # 037332013255
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 6 ft |
Clad Diameter | 125 micron |
Cable Length (in.) | 72 |
Cable Length (ft.) | 6 |
Core Diameter | 62.5 micron |
Core/Cladding Diameter | 62.5/125 µm |
Clad Diameter (microns) | 125 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Core Diameter (microns) | 62.5 |
Fiber Cable Length | 1.8M (6 ft) |
Description
Fiber Optic Cable,MMF,62.5,SC/ST,2m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 2.5A, 600V AC, Non-Indicating (KLKR02.5)
- SCHNEIDER ELECTRIC Double Headed Push Button, 22 mm, 1 NO/1 NC, Rectangle (XB4BW73731M5)
- ERICSON Connector Nema 5-20, Perma-Tite Extreme (1612-CW6P)
- ELECTRIDUCT Desktop Pull-Up PowerTap Grommet with Surge Protector & USB (PDC-SW-4P-2U)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 1m, PVC (N316-01M)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 3m, Multi (N318-03M)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 1m, PVC (N320-01M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 100M - Taa (AXG96196)
- Tripp Lite Fiber Optic Cable