Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, MMF, 62.5, SC/ST, 10m
Mfr # N304-10M
Zoro # G5183389
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Cable Length 32.80 ft
- Number of Fibers 2
- Technology Multimode
- Cable Length (ft.) 32.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N304-10M
- Zoro # G5183389
- UPC # 037332122551
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 32.80 ft |
Cable Length (ft.) | 32.8 |
Cable Length (in.) | 393.7 |
Clad Diameter | 125 micron |
Core Diameter | 62.5 micron |
Core/Cladding Diameter | 62.5/125 µm |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Core Diameter (microns) | 62.5 |
Fiber Cable Length | 10M (32.8 ft) |
Clad Diameter (microns) | 125 |
Description
Fiber Optic Cable,MMF,62.5,SC/ST,10m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 3 Pole, 277/480V AC, D Curve (5SJ43108HG42)
- KILLARK Bushing, Reducing (RE32S)
- RED LION EXTERNAL WATCHDOG MODULE (6HBWDOG1)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Insulated Ring Terminals 8PK (69968)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 2m, Duplex (N320-02M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 3m, Multi (N306-010)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 2m, Multi (N318-02M)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m (N820-30M)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 3 M (GBST2-D2-03)
- Tripp Lite Fiber Optic Cable