Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, MMF, 62.5, MTRJ/LC, 3m
Mfr # N314-03M
Zoro # G5183160
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Cable Length 10 ft
- Network Speed 1Gbps
- Side A - Connector 1 MTRJ DUPLEX (MALE)
- Technology Multimode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N314-03M
- Zoro # G5183160
- UPC # 037332098948
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 10 ft |
Cable Length (ft.) | 9.8 |
Clad Diameter | 125 micron |
Cable Length (in.) | 118.1 |
Core Diameter | 62.5 micron |
Core/Cladding Diameter | 62.5/125 µm |
Clad Diameter (microns) | 125 |
Fiber Cable Length | 3M (9.8 ft) |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Core Diameter (microns) | 62.5 |
Description
Fiber Optic Cable,MMF,62.5,MTRJ/LC,3m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-5)
- PANELTRONICS Breaker 50 Amps W/ Reverse Polarity Trip Coil (206-353)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T23R)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1650)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- VCOM 1000ft Cat6 UTP Cable (Black) (NC614-1000-BLACK)
- Tripp Lite Fiber Optic Cable